Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, steel 10.9, plain
DIN 976-1 steel 10.9 plain shape A
THRROD-DIN976-A-10.9-M14X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 10.9 — RAL 1013 Oyster White
![]() | |
Thread type x nominal diameter (d1) | M14 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
Identification colour | Oyster white RAL 1013 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt