Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A4 stainless steel
DIN 976-1 stainless steel A4 plain shape A
THRROD-DIN976-A-A4/70-M14X2000
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Stud bolts made from stainless austenitic steel with strength class A4-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A4. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour flame red (RAL 3000).
![]() | |
Thread type x nominal diameter (d1) | M14 |
Length (l1) | 2000 mm |
Standards | DIN 976-1 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Form | A |
Thread type | Metric thread |
Identification colour | Flame red RAL 3000 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)