Threaded rod DIN 976-1, polyamide PA 6.6
DIN 976-1 polyamide PA 6.6 shape A
THRROD-DIN976-A-PA6.6-M10X1000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material PA 6.6
- Tensile strength 65 N/mm2
- Resistant to mineral oil, petrol and weak alkaline solutions
- Temperature-resistant from -40°C to +150°C
- Absorption of water 8–10%
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 1000 mm |
Standards | DIN 976 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
Form | A |
Thread type | Metric thread |
RoHS-compliant | Yes |
