Threaded pin For furniture castors with mount type W
Set screw M8 x 14/M10 x 14
AY-SETSCREW-FRNLOK-M10X14MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Bolt diameter | 8 mm |
Length | 48 mm |
Adapter type | W |
Thread diameter | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!