Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Threaded fuse MIDI

Threaded fuse MIDI
THRFSE-MIDI-GREEN-40A

Art.-no. 0731309040
EAN 4024835590471
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
Plastic casing prevents sparking when triggering fuse

ISO 8820-5

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

40 A

Identification colour

Green

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Length

41 mm

Width

10 mm

Diameter of hole

5.5 mm

Material of housing

PA - Polyamide

Material

Copper

Surface

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For threaded fuses MIDI

FLBLDEFSEHOLD-MIDI

With improved contact protection
x 2 pcs