Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Threaded fuse MEGA

Threaded fuse MEGA
THRFSE-MEGA-WHITE-175A

Art.-no. 0731310175
EAN 4024835591447
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
Plastic casing prevents sparking when triggering fuse

ISO 8820-5

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

175 A

Identification colour

White

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Length

68 mm

Width

16 mm

Diameter of hole

8.6 mm

Material of housing

PA - Polyamide

Material

Copper

Surface

Plain

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For threaded fuses MEGA

FLBLDEFSEHOLD-MEGA

With improved contact protection