Threaded fitting, stainless steel, with ball joint
Threaded fitting, A2 stainless steel, ball joint
THRPCE-ADJFT-SST-(BLK)-M10X90
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Swivel range of ±20°
Material | Stainless steel |
Surface | Plain |
RoHS-compliant | Yes |
Swivel range | 20 Degree |
Thread type | Metric thread |
Thread type x nominal diameter (d1) | M10 |
Ball diameter (d2) | 15 mm |
Length (l1) | 90 mm |
Width across flats (s) | 14 mm |
Load capacity | 470 kg |
Product weight (per item) | 68.100 g |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt