Thread sealant paste
Thread sealing paste
THRSEALPAST-CAN-450G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DVGW-tested for gas pipes, drinking water pipes (cold/hot) and heating pipes in accordance with approval NV-5142BM0126 Class ARp
Datasheets(X)
Container | Can |
Weight of content | 450 g |
Min./max. temperature resistance | -20 to 100 °C |
Silicone-free | Yes |
Free of lead (< 0.1 %) | Yes |
Free of cadmium (< 0.1 %) | Yes |
Free of chromium VI compounds (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogens (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!