Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread-rolling screw

DIN 7500-1 ST zn pltd. yellow flat hd Z shape CE
SCR-RSD-DIN7500-CE-Z3-(A2C)-M6X12

Art.-no. 401506 12
EAN 4047376471726
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
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel, yellow (A2C)

Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Eliminates thread cutting


Saves money



Non-cutting thread formation



Large thread flank overlap


High load-bearing capacity



Strain-hardened receiving thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking thread seating


  • Reduced likelihood of screw working loose

Protection against loss



The formed thread corresponds to a standard metric thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Head diameter (dk)

12 mm

Head height (k1)

4.6 mm

Head type

Pan head

Material

Steel

Surface

Zinc plated yellow

Thread type

Metric thread

Internal drive

Z3

Standards

DIN 7500

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information