Thread-rolling screw
DIN 7500-1 ST zn pltd. yellow flat hd Z shape CE
SCR-RSD-DIN7500-CE-Z3-(A2C)-M6X12
Art.-no. 401506 12
EAN 4047376471726
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Eliminates thread cutting
Saves money
Non-cutting thread formation
Large thread flank overlap
High load-bearing capacity
Strain-hardened receiving thread (nut thread)
Greater load-bearing capacity
Play-free and self-locking thread seating
- Reduced likelihood of screw working loose
Protection against loss
The formed thread corresponds to a standard metric thread
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 4.6 mm |
Head type | Pan head |
Material | Steel |
Surface | Zinc plated yellow |
Thread type | Metric thread |
Internal drive | Z3 |
Standards | DIN 7500 |
RoHS-compliant | Yes |
