Thread-rolling screw AeroMount
Thread-rolling screw
SCR-MNTSYS-AERDYN-M8X20MM
Art.-no. 0865710024
EAN 4065746613569
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Including for fixing wind deflector plates and ballast profiles
![]() | |
Material | Steel |
Surface | Flake zinc black |
Nominal diameter | 8 mm |
Length | 20 mm |
Head diameter | 28.00 mm |
Product weight (per item) | 18.550 g |
External drive | WS6 |
