Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread mandrel For nut riveter ANG 310

THRMNDRL-F.ANG310-M4

Art.-no. 094893840

EAN 4050641842367

-,--
price per selected packing unit
| Individual prices for customers after login
Thread mandrel For nut riveter ANG 310

Art.-no. 094893840

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Material processed:


  • M3–M6 Alu/steel/stainless steel

  • M8: Alu/steel

  • M10: Aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M4

Nominal diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information