Thread mandrel For nut riveter ANG 310
Threaded mandrel for ANG 310
THRMNDRL-F.ANG310-M10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material processed:
- M3–M6 Alu/steel/stainless steel
- M8: Alu/steel
- M10: Aluminium
Material | Steel |
Thread type x nominal diameter | M10 |
Nominal diameter | 10 mm |
Datasheets (0)
Certificates/
Documents