Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread mandrel With nozzle

Threaded mandrel with nozzle for rivet nuts FRH/CH
THRMNDRL-(F.0917101)-NOZ-PANHD-M4
ZEBRA

Art.-no. 091794840
EAN 4050641856456

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Notice

Conduct your own tests before using non-Würth rivet nuts.


Attention! The use of the M8 thread mandrel is limited to the rivet nuts listed as accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M4

Nominal diameter

4 mm

Suitable for thread

M4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information