Thread hanger W-GWA
THRHNG-(F.PINDRIV-DIGA-CS2)-M8
Art.-no. 0864911008
EAN 4045989883431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick, easy installation
No drilling or anchors required
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Baseplate length (A) | 64 mm |
Baseplate width (B) | 18 mm |
Thread type x nominal diameter (d1) | M8 |
Thread length (lg) | 15 mm |
Baseplate thickness (t) | 1.5 mm |
Nominal diameter | 8 mm |
Thread type | Metric thread |
Halogen-free | Yes |
