Thread former For W.TEC® INSERT COIL helical inserts - made of HSCo; shape C
Thread mould, HSCo, shape C
THRMOULD-HELCINRT-HSCO-M10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Your benefits
- Moulded thread with higher load capacity
- Improved surface quality
- No chipping problems
- Higher cutting speeds than thread cutting
- Longer service life than screw taps
Datasheets(X)
- Stainless steels up to 950 N/mm²
- Construction steels up to 800 N/mm²
- Heat-treated steels up to 1000 N/mm²
- Aluminium, copper and zinc alloys
Material | High-speed steel with 5% cobalt content |
Form | C |
Tolerance class | 6H modified |
Suitable for thread insert | M10 |
Thread diameter | 11.99 mm |
Thread length | 22 mm |
Core hole diameter | 11.2 mm |
Length | 100 mm |
Square width | 7 mm |
Shank diameter | 9 mm |
Reference values for determining cutting speed for W.Tec® insert coil thread former | |||
Material | Strength | Cutting speed in m/min | Recommended lubrication |
Structural steels, carbon steels, cold extrusion steels etc. | < 600 N/mm² | 20 - 80 | Cutting oil/emulsion |
Structural steels, case-hardening steels, cast steel etc. | < 800 N/mm² | 20 - 60 | Cutting oil/emulsion |
Heat-treated steels, cold working steels, nitriding steels etc. | < 1000 N/mm² | 10 -40 | Cutting oil |
Stainless steel (austenitic, ferritic, martensitic) | < 950 N/mm² | 10 -25 | Cutting oil |
Aluminium wrought alloys | < 550 N/mm² | 15 - 40 | Cutting oil/emulsion |
Aluminium cast alloys | Si < 12 % | 15 - 40 | Cutting oil/emulsion |
Pure copper | < 400 N/mm² | 20 - 40 | Cutting oil/emulsion |
Brass (copper-zinc alloy) | < 550 N/mm² | 40 - 80 | Emulsion |
Cutting speed [m/min] = (external diameter x π x speed)/1000 Speed n [rpm] = (cutting speed in m/min x 1000)/(external diameter x π) Feed [mm/min] = speed x thread pitch The cutting speeds indicated above are to be understood as reference values and may vary depending on the machining conditions and must be adjusted accordingly. |