Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1

Thread-cutting tool set HSS 44-pieces Sysko
THRCTR-SYSKO-HSS-2.0-(M3-M12)-44PCS

Art.-no. 5964065244

EAN 4062856446827

-,--
price per selected packing unit
| Individual prices for customers after login
Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1

Art.-no. 5964065244

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
  • Tools arranged based on their application and according to their diameter

  • High-quality, laser-labelled foam insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

44 PCS

Material

HSS

Thread cutting tool set HSS M3-M12 44 pcs in system case 8.4.1 including:
1 x
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-1X5,5X25

Description:
1 x 5.5 mm; Blade length: 25 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,5MM

Description:
2.5 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,3MM

Description:
3.3 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,2MM

Description:
4.2 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,0MM

Description:
5.0 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,8MM

Description:
6.8 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,5MM

Description:
8.5 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D10,2MM

Description:
10.2 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M10

Description:
M10 x 1.5
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M12

Description:
M12 x 1.75
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M3

Description:
M3 x 0.5
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M4

Description:
M4 x 0.7
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M5

Description:
M5 x 0.8
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M6

Description:
M6 x 1.0
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, taper tap HSS DIN 352

HNDTAP-TAP-DIN352-HSS-M8

Description:
M8 x 1.25
With trim cut form A for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M10

Description:
M10 x 1.5
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M12

Description:
M12 x 1.75
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M3

Description:
M3 x 0.5
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M4

Description:
M4 x 0.7
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M5

Description:
M5 x 0.8
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M6

Description:
M6 x 1.0
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, second tap HSS DIN 352

HNDTAP-INTMED-DIN352-HSS-M8

Description:
M8 x 1.25
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M10

Description:
M10 x 1.5
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M12

Description:
M12 x 1.75
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M3

Description:
M3 x 0.5
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M4

Description:
M4 x 0.7
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M5

Description:
M5 x 0.8
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M6

Description:
M6 x 1
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Hand tap, third tap HSS DIN 352

HNDTAP-PLG-DIN352-HSS-M8

Description:
M8 x 1.25
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M10

Description:
M10 x 1.5; M10
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M12

Description:
M12 x 1.75; M12
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M3

Description:
M3 x 0.5; M3
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M4

Description:
M4 x 0.7; M4
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M5

Description:
M5 x 0.8; M5
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M6

Description:
M6 x 1.0; M6
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Thread die HSS DIN EN 22568 for standard metric ISO threads

THRDIE-HSS-DIN223-M8

Description:
M8 x 1.25; M8
Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.
Quantity: 1 x
1 x
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ1-(M1-10)

Description:
Suitable for min./max. square socket size: 2-6.3 mm; Min./max. thread-cutting area, metric: 1-10 mm
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
Quantity: 1 x
1 x
Tap wrench DIN 1814 Performance, adjustable

TAPWRNCH-DIN1814-PERFORMANCE-SZ2-(M4-12)

Description:
Suitable for min./max. square socket size: 3-9 mm; Min./max. thread-cutting area, metric: 4-12 mm
Performance tap wrench for mounting tools with square shank according to DIN 10 with redesigned reinforced body as well as knurled handles for very high loads.
Quantity: 1 x
1 x
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-20X5

Description:
20 x 5 mm
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
Quantity: 1 x
1 x
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-20X7

Description:
20 x 7 mm
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
Quantity: 1 x
1 x
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-25X9

Description:
25 x 9 mm
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
Quantity: 1 x
1 x
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-30X11

Description:
30 x 11 mm
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
Quantity: 1 x
1 x
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-38X14

Description:
38 x 14 mm
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
Quantity: 1 x
1 x
Tool holder with ratchet short design

TLHOLD-THRCTR-RATCHET-(M3-M8)

Description:
Screw tap M3 - M8, square drive 2.4 -5.5 mm
Quantity: 1 x
1 x
System insert, foam 8.4.1

SYSINRT-FOAM-(F.5964065200)

Description: For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity: 1 x
1 x
System case 8.4.1

SYSCASE-8.4.1.

Description:
500 x 380 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information