Thread cutter set NES 12 4 pieces
Thread cutter set NES 12 4 pcs
THREAD CHASER NES 12 OUTSIDE 4-38MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to adjust for any thread diameter and pitch
- No need to complete calibration work
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Scope of delivery:
- 1 x NES 1A external thread repair tool
- 1 x NES 2 external thread repair tool
- 1 x replacement cutting blades (pair) for NES 1A external thread repair tool
- 1 x spare cutting blades (pair) for the NES 2 external thread repair tool
Datasheets(X)
Number of pieces | 4 PCS |
Min. diameter | 4 mm |
Max. diameter | 38 mm |
Min./max. diameter | 4-38 mm |
Product weight (per item) | 1190 g |