Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread cutter set NES 12 4 pieces

Thread cutter set NES 12 4 pcs
THREAD CHASER NES 12 OUTSIDE 4-38MM

Art.-no. 1952001412

EAN 4056807684741

-,--
price per selected packing unit
| Individual prices for customers after login
Thread cutter set NES 12 4 pieces

Art.-no. 1952001412

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For 4-38 mm and 5/32-1 1/2 inch male threads.
  • Easy to adjust for any thread diameter and pitch

  • No need to complete calibration work

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 x NES 1A external thread repair tool

  • 1 x NES 2 external thread repair tool

  • 1 x replacement cutting blades (pair) for NES 1A external thread repair tool

  • 1 x spare cutting blades (pair) for the NES 2 external thread repair tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

4 PCS

Min. diameter

4 mm

Max. diameter

38 mm

Min./max. diameter

4-38 mm

Product weight (per item)

1190.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information