Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread cutter set NES 1008 8 pieces

Thread cutter set NES 1008 8 pcs
THREAD CHASER NES1008 INSIDE 8-32MM

Art.-no. 1952001413
EAN 4056807684758
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
For 8-32 mm and 5/16-1 1/4 inch female threads.
  • Easy to adjust for any thread diameter and pitch

  • No need to complete calibration work

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°


Scope of delivery:


  • 1 x N7210 internal thread repair tool

  • 1 x N7220 internal thread repair tool

  • 1 x N7230 internal thread repair tool

  • 1 x N7240 internal thread repair tool

  • 1 x RK 21 60° blade for N7210 internal thread repair tool

  • 1 x RK 22 60° blade for N7220 internal thread repair tool

  • 1 x RK 23 60° blade for N7230 internal thread repair tool

  • 1 x RK 24 60° blade for N7240 internal thread repair tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

8 PCS

Min. diameter

8 mm

Max. diameter

32 mm

Min./max. diameter

8-32 mm

Product weight (per item)

1300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information