Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread cutter NES 25 For internal thread 32-54 mm and 1 1/4-2 1/8 inch

Thread cutter, NES 25
THREAD CHASER NES25 INSIDE 32-54MM

Art.-no. 1952001420
EAN 4056807684826
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
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and American thread standards with a thread angle of 60°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter

32-54 mm

Product weight (per item)

920 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information