Thread cutter NES 21 For female thread 8-11 mm and 5/16-7/16 inch
Thread cutter, NES 21
THREAD CHASER NES21 INSIDE 8-11MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to adjust for any thread diameter and pitch
- No need to complete calibration work
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Datasheets(X)
Min./max. diameter | 8-11 mm |
Width across flats | 5/16 inch |
Female thread | 11 mm |
Product weight (per item) | 150 g |