Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thread cutter NES 2 For male thread 17-38 mm and 11/16-1 1/2 inch

Thread cutter, NES 2
THRCTR NES 2 17-38MM

Art.-no. 1952001271
EAN 4250158142923
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
For 17–38 mm and 11/16–1 1/2 inch male thread.
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter

17-38 mm

Product weight (per item)

600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information