Thinsulate knitted hat
Thinsulate knitted hat with lining
KNITTED CAP THINSULATE BLACK
Art.-no. M036010999
EAN 4250004471771
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very comfortable and soft material
- Thinsulate insulation for optimal heat retention (400 g/m²)
Thinsulate® is a registered trademark of 3M Company in the USA.
Datasheets(X)
Colour | Black |
Size | One size |
Material | 100% acrylic |
Fabric weight per m2 | 400 g |
Material of lining | 100% polyester |
Padding | 65% polypropylene, 35% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |