Thin-walled heat-shrink hose shrink rate 3:1, with internal adhesive
Heat shrink hose with internal adhesive
HSHRHOSE-ADH-GREY-L100MM-(3,0-1,0MM)
Art.-no. 0771003200
EAN 4045727401972
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flame-retardant (not adhesive)
Datasheets(X)
Moisture-resistant insulation of electrical connections, connectors, etc.
Colour | Grey |
Diameter | 3.0 mm |
Diameter (shrunk) | 1.0 mm |
Length | 100 mm |
Sleeve-wall thickness when shrunk | 1.00 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 85 °C |
Min. shrinkage temperature | 120 °C |
Material | Polyolefin |
Flame-retardant | Yes |