Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive

Heat shrink hose thin-walled without internal glue
HSHRHOSE-BLACK-L100MM-(9,5-4,8MM)

Art.-no. 077100950

EAN 4045727401934

-,--
price per selected packing unit
| Individual prices for customers after login
Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive

Art.-no. 077100950

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Length: 100 mm


UL 224

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Diameter

9.5 mm

Diameter (shrunk)

4.8 mm

Length

100 mm

Sleeve-wall thickness when shrunk

0.56 mm

Dielectric strength

20 kV/mm

Min./max. temperature conditions

-55 to 135 °C

Min. shrinkage temperature

90 °C

Material

Polyolefin

Flame-retardant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information