Thin-walled heat-shrink hose Shrink rate 3:1, with internal adhesive
Heat shrink hose with internal adhesive
HSHRHOSE-ADH-GREY-L100MM-(6,0-2,0MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Flame-retardant (not adhesive)
Moisture-resistant insulation of electrical connections, connectors, etc.
Couleur | Grey |
Diameter | 6.0 mm |
Diameter (shrunk) | 2.0 mm |
Longueur | 100 mm |
Sleeve-wall thickness when shrunk | 1.20 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 85 °C |
Min. shrinkage temperature | 120 °C |
Matière | Polyolefin |
Flame-retardant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt