Thin-walled heat-shrink hose Shrink rate 3:1, with internal adhesive
Heat shrink hose with internal adhesive
HSHRHOSE-ADH-GREY-1M-(12,0-4,0MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flame-retardant (not adhesive)
Moisture-resistant insulation of electrical connections, connectors, etc.
Colour | Grey |
Diameter | 12.0 mm |
Diameter (shrunk) | 4.0 mm |
Length | 1000 mm |
Sleeve-wall thickness when shrunk | 1.35 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 85 °C |
Min. shrinkage temperature | 120 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt