Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive
Heat shrink hose thin-walled without internal glue
HSHRHOSE-BLACK-L100MM-(3,2-1,6MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length: 100 mm
UL 224
Datasheets(X)
Colour | Black |
Diameter | 3.2 mm |
Diameter (shrunk) | 1.6 mm |
Length | 100 mm |
Sleeve-wall thickness when shrunk | 0.43 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 135 °C |
Min. shrinkage temperature | 90 °C |
Material | Polyolefin |
Flame-retardant | Yes |