Thin-walled heat-shrink hose no internal adhesive coating
Heat shrink hose, large spool
HSHRHOSE-REEL-BLACK-(51,0-25,4MM)
Art.-no. 0771790010
EAN 4038898482550
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shrink rate 2:1
- Large reel Ø 390 mm
UL 224
Datasheets(X)
Colour | Black |
Diameter | 51.0 mm |
Diameter (shrunk) | 25.4 mm |
Sleeve-wall thickness when shrunk | 0.97 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |