Thin-walled heat-shrink hose no internal adhesive coating
Heat shrink hose, large spool
HSHRHOSE-REEL-BLACK-(2,4-1,2MM)
Art.-no. 0771790001
EAN 4024835855204
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shrink rate 2:1
- Large reel Ø 390 mm
UL 224
Datasheets(X)
Colour | Black |
Diameter | 2.4 mm |
Diameter (shrunk) | 1.2 mm |
Sleeve-wall thickness when shrunk | 0.43 mm |
Dielectric strength | 20 kV/mm |
Min./max. shrinkage temperature | 90 to 200 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 150 m |