Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive
Heat shrink hose in dispenser box 2:1
HSHRHOSE-BOX-BLUE-(1,6-0,8MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions of dispenser box: approx. 163 x 50 x 172 mm
Datasheets(X)
Colour | Blue |
Diameter | 1.6 mm |
Diameter (shrunk) | 0.8 mm |
Sleeve-wall thickness when shrunk | 0.36 mm |
Dielectric strength | 20 kV/mm |
Min./max. shrinkage temperature | 90 to 200 °C |
Min./max. temperature conditions | -55 to 135 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 10 m |