Thin sheet metal screw ventilation system construction with hexagon head DBS
Thin sheet metal screw DBS-LK steel zinc-plated hexagon
SCR-TSS-VD-SW7-(A3K)-4,0X13
Art.-no. 020004013
EAN 4065746581578
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Advantages of tip geometry:
- No pre-drilling
- Chip-free screwing through material displacement
- No need to clean the ventilation ducts of drilling chips
- Higher pull-out values due to the collar bead during thread forming
Zinc-plated steel drilling screws must only be used where dampness is not to be expected.
Test report on air tightness from the European Test Centre for Domestic Ventilation Equipment, Dortmund (Europäisches Testzentrum für Wohnungslüftungsgeräte e.V. - TZWL), test no.: M.78.06.375
Datasheets(X)
- Screw connections of ventilation ducts and pipes
- Fixing of e.g. ventilation duct brackets and suspended items on ventilation ducts
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Outer hexagon |
Thread type | A |
Thread design | Full thread |
Shape of tip | Pinpoint |
Nominal diameter (d1) | 4 mm |
Length (l1) | 13 mm |
Head height (k1) | 4.10 mm |
External drive (s1) | WS7 |
