Thin sheet metal screw ventilation system construction with Pan Head DBS
Thin sheet metal screw DBS-LK steel zinc-plated pan head
SCR-TSS-VD-RW20-(A3K)-4,0X13
Art.-no. 020024013
EAN 4065746580779
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Advantages of tip geometry:
- No pre-drilling
- Chip-free screwing through material displacement
- No need to clean the ventilation ducts of drilling chips
- Higher pull-out values due to the collar bead during thread forming
Zinc-plated steel drilling screws must only be used where dampness is not to be expected.
Test report on air tightness from the European Test Centre for Domestic Ventilation Equipment, Dortmund (Europäisches Testzentrum für Wohnungslüftungsgeräte e.V. - TZWL), test no.: M.78.06.375
Datasheets(X)
- Screw connections of ventilation ducts and pipes
- Max. sheet thickness to be drilled through: 2x 1.25 mm
- Fixing of e.g. WÜRTH VARIFIX® ventilation duct brackets and suspended items on ventilation ducts
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | RW |
Thread design | Full thread |
Nominal diameter (d1) | 4 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 3.45 mm |
Internal drive (s1) | RW20 |
