Thin sheet metal screw With hexagon head DBS
Thin sheet metal screw DBS steel zinc plated
SCR-DBS-WS8-(A3K)-4,8X20
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/819973.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Advantages of the tip geometry:
- No pre-drilling
- Shingless screws due to material displacement
- Higher extraction values due to the tension of the thread forming
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,8 mm
In dry interior applications
Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
Underground | Steel |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2.5 mm |
For max. substructure thickness | 1.25 mm |
Approval | ETA-10/0184 |