Thin sheet metal screw with hexagon head DBS
Thin sheet metal screw DBS stainless steel A2
SCR-DBS-BIMET/A2-WS8-(RUS)-4,5X25
Art.-no. 020114525
EAN 4050642683815
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Advantages of the tip geometry:
- No pre-drilling
- Shingless screws due to material displacement
- Higher extraction values due to the tension of the thread forming
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm
- Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.5 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 5.5 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2 mm |
For max. substructure thickness | 1 mm |
Approval | ETA-10/0184 |
