Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thermofix TF1 installation sleeve

Installation sleeve Thermofix TF1
INSTLSLEV-THERMOFIX-TF1

Art.-no. 0975034068

EAN 4068362034534

-,--
price per selected packing unit
| Individual prices for customers after login
Thermofix TF1 installation sleeve

Art.-no. 0975034068

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy installation - no expensive special tools are required and the secure hold is guaranteed in all common ETICS exterior façades
  • Quick installation - simply screw in manually

  • Two screw-in aids with pre-determined breaking points

  • Thermal-bridge-free installation

  • Mounting edge with dia. 3 mm openings for mounting lights, cameras etc.
Notice

High pull-out forces in all common insulation:


  • Up to 15 kg in EPS insulation

  • Up to 40 kg in wood-fibre insulation

  • Up to 9 kg in mineral-wool insulation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Thermal-bridge-free installation of sockets, switches (in conjunction with standard HW device boxes, dia. 68 mm) as well as lighting etc. in all common ETICS insulation (exterior façade).

Instructions
  • Create a milling hole dia. 74 mm in the ETICS insulation using a standard hole saw

  • Screw the Thermofix installation sleeve into the milling hole using the two screw-in aids located opposite

  • Screw the HW device box dia. 68 mm into the installation sleeve

  • Remove/break the two screw-in aids from the installation sleeve
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D74MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
Cavity wall appliance socket windproof

CWL-APPSKT-VDE-H47MM/D68MM-AIRTIGHT

Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
x 20 pcs
Cavity wall appliance connection box windproof

APPCONBOX-CWL-VDE-H61MM/D68MM-AIRTIGHT

Integrated cable retainer for NYM conductors to DIN 60670/DIN 49073
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information