Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thermo tacker WTG 40

Hot stapler WTG 40
PLAMLTTL-EL-WTG40

Art.-no. 07022060

EAN 4050641038999

-,--
price per selected packing unit
| Individual prices for customers after login
Thermo tacker WTG 40

Art.-no. 07022060

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For simple, cost-effective repairs to plastic parts.

Versatile use


Suitable for practically all types of plastic.



Weather-resistant repair work


The staples to be applied are stainless.



Energy-saving


Low power consumption of maximum 40 W.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

180 mm

Width

90 mm

Height

90 mm

Power input

40 W

Max. temperature conditions

500 °C

Nominal voltage

230 V/AC

Thermo tacker WTG 40 including:
25 x
Staple for WTG 40 thermo tackers

STPL-PLAMLTTL-(SHAPE-U)-D8MM

Description:
15 mm; 0.8 mm
Quantity: 25 x
25 x
Staple for WTG 40 thermo tackers

STPL-PLAMLTTL-(SHAPE-S)-D0,8MM

Description:
16 mm; 0.8 mm
Quantity: 25 x
25 x
Staple for WTG 40 thermo tackers

STPL-PLAMLTTL-(SHAPE-V)-D8MM

Description:
21 mm; 0.8 mm
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Staple for WTG 40 thermo tackers

STPL-PLAMLTTL-(SHAPE-U)-D6MM

x 100 pcs
Staple for WTG 40 thermo tackers

STPL-PLAMLTTL-(SHAPE-S)-D6MM

x 100 pcs
Staple for WTG 40 thermo tackers

STPL-PLAMLTTL-(SHAPE-M)-D7MM

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information