Thermal transfer ribbon for MK3 printer
Ribbon for MK3
RIB-(F.PRNT-MK3)-BLCK-200X120MM
Art.-no. 0696002101
EAN 4065233111240
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ribbon for industrial labelling
- Single-colour print ribbon
- High print quality
- Resistant to petrol, ethyl alcohol, UV radiation and moisture
Print integrity is assured according to the following standards:
EN ISO 4892-2: UV resistance
CEI 16-7: Wear and abrasion resistance
CEI 16-7: Ageing
CEI 23-11/CEI EN 61058-1: Indelibility
CEI EN 61010-1/VDE 0411-1: Indelibility
EN ISO 9227: Salt spray
CEI EN 60464-2: Resistance to solvent vapour
DIN 30643: Test method for determining resistance to wiping and wear
UNI EN ISO 175: Methods of test for the determination of the effects of immersion in liquid chemicals
EN ISO 4892-2: UV resistance
CEI 16-7: Wear and abrasion resistance
CEI 16-7: Ageing
CEI 23-11/CEI EN 61058-1: Indelibility
CEI EN 61010-1/VDE 0411-1: Indelibility
EN ISO 9227: Salt spray
CEI EN 60464-2: Resistance to solvent vapour
DIN 30643: Test method for determining resistance to wiping and wear
UNI EN ISO 175: Methods of test for the determination of the effects of immersion in liquid chemicals
Product information
Datasheets(X)
Colour | Black |
Width of band | 120 mm |
Length of tape | 200 m |