Thermal transfer printer MG3
Labeller MK3
THERMOTRANSFPRNT-MG3-LBL/SHLD
Art.-no. 0696002711
EAN 4065233111257
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Industrial labelling of signs and labels
Software:
- Extremely user-friendly and at the same time very comprehensive
- Instruction and support during initial installation
- Free updates
- Import from eCAD programs and Excel
Hardware:
- Time and cost-saving production thanks to thermal transfer technology:
- Roll-saving function allows up to 300,000 markers per ribbon
- 112 labels in 12 seconds
- Loss-free consumables
- No warm-up phases, no drying times, thermal treatment etc.
- Material ready for use immediately
- Maintenance-free
- No hazardous waste
- Independent solution for terminal block labelling
- Huge range of consumables
Service:
- Free lifetime support, by phone, remotely or on-site
- Replacement equipment in case of repair
- Trial period for the software + loan unit
- Support for release processes
Scope of delivery:
- Base plate for label carrier
- Base plate for signs, labels and FLAT product series
- Base plate for terminals
- Power cable
- USB cable
- Cover
- Roller for winding up print ribbon
- Print ribbon, black
- Operating instructions
Product information
Datasheets(X)
Width | 230 mm |
Height | 221 mm |
Print resolution | 300 x 600 dpi |