Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Thermal paper For digital tachographs

Thermal paper for digital tachographs
THERMPAP-F.TCHGRAPHDISC-DGT-8M

Art.-no. 0850100300
EAN 4046778064628
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
High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B



Coreless winding to protect the inside of the tachograph and avoid additional waste



Roll end mark on last 50 cm



Each roll is individually sealed in a special film



Under normal storage conditions, the paper can be read and printed on for 10 years



High level of resistance to:


  • Heat

  • Moisture

  • Light

  • Water

  • Oil

  • Petrol and diesel

  • Grease

  • Softener

  • Alcohol

  • Cleaning agents and care products


Benefits of thermal paper from Würth:


  • A printing paper for all approved digital tachographs

  • Approved by various commercial vehicle manufacturers and monitoring device manufacturers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Approvals for digital tachographs:


  • Siemens VDO: el:84, DTCO 1381

  • Actia: E2:25, 30, 29, Smar-Tach STD, Smar-Tach STD II, Smar-Tach ADR

  • Stoneridge: e5:0002, SE5000

  • Eskon: el:200, EFAS-3

Outer diameter

28 mm

Width

57.5 mm

Length

8 m

Max. temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information