Thermal paper For digital tachographs
Thermal paper for digital tachographs
THERMPAP-F.TCHGRAPHDISC-DGT-8M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B
Coreless winding to protect the inside of the tachograph and avoid additional waste
Roll end mark on last 50 cm
Each roll is individually sealed in a special film
Under normal storage conditions, the paper can be read and printed on for 10 years
High level of resistance to:
- Heat
- Moisture
- Light
- Water
- Oil
- Petrol and diesel
- Grease
- Softener
- Alcohol
- Cleaning agents and care products
Benefits of thermal paper from Würth:
- A printing paper for all approved digital tachographs
- Approved by various commercial vehicle manufacturers and monitoring device manufacturers
Datasheets(X)
Approvals for digital tachographs:
- Siemens VDO: el:84, DTCO 1381
- Actia: E2:25, 30, 29, Smar-Tach STD, Smar-Tach STD II, Smar-Tach ADR
- Stoneridge: e5:0002, SE5000
- Eskon: el:200, EFAS-3
Outer diameter | 28 mm |
Width | 57.5 mm |
Length | 8 m |
Max. temperature resistance | 90 °C |