Textured, powder-coated sheet steel print sheet for Prusa HT90 series
Print sheet tex. powder-coated sheet steel HT90
SP-PRINT-SHEET-HT90-TEXTURED-POWDER-COAT
Art.-no. 4954628309
EAN 4068362249945
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The PEI powder-coated spring steel sheet, which is textured on both sides, is developed for the Prusa Pro HT90
Product overview
- Heatbed with embedded magnets that can withstand high temperatures
- These magnets hold the removable spring steel sheets in place
- Powder-coated metal makes it very difficult to damage the print sheet
- If a hot nozzle comes into contact with the metal, it can dissipate the heat
- Powder coating also gives the surface a distinct textured look that will be visible on your prints
- The textured surface hides most mechanical damage caused by tools
- Only the top of the small bumps can be scratched, which will not imprint on the bottom of the model
Technical highlights
- Scratch-resistant, difficult to damage
- Transfers texture to prints
- Prints detach automatically once the sheet cools
- Glue stick not required for PETG
- The first layer can be compressed more forcefully than on smooth sheets
Technical limits
- PLA prints with a small contact area may require a brim
- PLA prints with a large footprint may warp
- If you also own a smooth PEI sheet, the Live Adjust Z setting needs to be adjusted
- Never clean using acetone
Product information
Datasheets(X)
Manufacturers | Prusa |
Material | Spring steel |