Textile brush For furniture sliding doors
Textile sealing brush
AY-TEXTSEALINGBRUSHTAPE-SLIDDR-GREY-10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To close the gap between the door leaves
- Dust-protection for furniture sliding doors
- Self-adhesive
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Grey |
Width | 6.7 mm |
Height | 11 mm |
Length | 10 m |