Tetrahedral warning sign "Dangerous electrical voltage" With magnetic base
Tetrahedral warning sign magnetic base e-mobility
WARNSIGN-TETRAHEDRAL-(BASE-MAGN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- According to DIN EN ISO 7010 W012
- Printed on 3 sides (pyramid)
- For self-assembly
Datasheets(X)
For electric and hybrid vehicles (e-mobility)
Fold the tetrahedral warning sign and connect the individual sides using the three double-sided adhesive tapes.
Design | Dangerous electrical voltage |
Length | 150 mm |
Width | 170 mm |
Height | 150 mm |
Material | Carton with foil coating |
Colour | Yellow |
Product weight (per item) | 125 g |