Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tester for PROFITEST H+E CABLE e-charging cables

Tester for charging cables PROFITEST H+E CABLE
TEST-CHRGCBL-(PROFITEST H+E CABLE)

Art.-no. 5634007201

EAN 4068362083938

-,--
price per selected packing unit
| Individual prices for customers after login
Tester for PROFITEST H+E CABLE e-charging cables

Art.-no. 5634007201

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For standard-compliant testing of Mode 2 IC-CPD and Mode 3 e-charging cables

Product highlights


  • Automatic test procedure according to manufacturer's specifications

  • Manufacturer database

  • Individual tests by electricians, password protected

  • Connect a keyboard (included in scope of delivery) or barcode/QR code reader (optionally available) for easy data entry

  • Direct connection of Mode 2/3 charging cables

  • Testing of 1- and 3-phase charging cables

  • Various adapters for connecting charging cables


Benefits


  • Mobile use - the test can be performed at any location

  • Intuitive operating concept

  • More efficiency due to test procedures according to the manufacturer's specifications

  • Print the test report on site with the integrated printer


Special application functions


  • Interview mode for visual inspection

  • Intuitive user guidance

  • Pass-fail indicator

  • Report printout via USB thermal printer

  • Input of info text (e.g. chassis number, licence plate or inventory number) with USB keyboard

  • Rugged, shockproof case, IP67 rated (closed)

  • Built-in data memory for 1,000 measurements


Tests


  • RLO low-ohmic continuity of the protective conductor

  • RISO insulation resistance

  • RCD AC trip current and time

  • Test of DC sensors 6 mA trip time/current

  • Simulation L/N/PE

  • Function check status B, C, E

  • Editable limit values in single test


Electrical tests


  • Low-ohmic continuity of the conductors

  • Insulation measurement

  • RCD test AC (trip time and current)

  • Check of 6 mA sensors (RDC-DD, RCMB, CCID etc.)

  • Differential current measurement

  • Voltage measurement

  • Resistance measurement PP (current rating in accordance with IEC/EN/VDE)

  • Visual inspection preselected - functional test: CP states (A, B, C, E)

  • Universal mains voltage input (110-240 V, 40-65 Hz)


Scope of delivery


  • 1x PROFITEST H+E CABLE incl. mains connection cable

  • 1x USB keyboard

  • 1x CEE 32 A safety CEE socket red

  • 1x CEE 16 A safety CEE socket red

  • 1x CEE 16 A safety camping CEE socket blue

  • 1x roll of thermal paper for printer

  • 1x factory calibration certificate

  • 1x operating instructions DE, EN
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For standard-compliant testing of charging cables for electric vehicles

  • For mobile testing of Mode 2 (IC-CPD) charging cables and Mode 3 charging cables
Instructions
  • The test procedure is carried out automatically or through individual tests by a qualified electrician

  • The test result is displayed as a pass-fail indicator

  • The test report can be printed and/or saved with the integrated thermal printer

  • For visual inspection, questions are specified for the relevant inspection criteria, which must be confirmed with "Yes" or "No"

  • Evaluation is automatic

  • The device is operated using the function keys on the left and right of the display

  • Settings and values are shown on the display

  • Input is done via the connected USB keyboard (included in scope of delivery)

  • The test procedure comprises visual inspection, functional testing, electrical testing and reporting and is carried out automatically or by means of individual tests by a qualified electrician

Display

7 inch TFT LCD

Overvoltage protection category

CAT II/300 V

IP protection class

IP 40

Protection class

Protection class II/protective insulation

Min./max. operating temperature

0 to 40 °C

Length x width x height

469 x 372 x 177 mm

Spare parts for this product:
Paper roll

HEATPAPROLL-F.A/C

Suitable for Battery/charging system tester art. no.: 0772800100
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information