Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Test leads, straight

Measuring lead straight
MRSELD-F.-MSREEQUIP-SR-1KV-CATIII

Art.-no. 0715531006
EAN 4052703561452
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
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight

Rated voltage 1000V CAT III 20 A

Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.