Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Test leads, angled on one side

Measuring lead angled
MRSELD-F.MSREEQUIP-ANGLD-20A

Art.-no. 0715531005
EAN 4052703561445
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
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled

Rated voltage 1000V CAT III 20 A

Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Plug-connector diameter

4 mm

Length

1.2 m

Connecting socket diameter

4 mm

Max. nominal current

20 A

Max. nominal voltage

1000 V/AC/DC

Overvoltage protection category

CAT III/1000 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information