Test leads, angled on one side
Measuring lead angled
MRSELD-F.MSREEQUIP-ANGLD-20A
Art.-no. 0715531005
EAN 4052703561445
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rated voltage 1000V CAT III 20 A
Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.
Datasheets(X)
Plug-connector diameter | 4 mm |
Length | 1.2 m |
Connecting socket diameter | 4 mm |
Max. nominal current | 20 A |
Max. nominal voltage | 1000 V/AC/DC |
Overvoltage protection category | CAT III/1000 V |