Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Test labels

Test labels outdoor area
TESTLBL-U980

Art.-no. 0838906980

EAN 4065746621281

-,--
price per selected packing unit
| Individual prices for customers after login
Test labels

Art.-no. 0838906980

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Test labels suitable for outdoor use
  • Self-adhesive, round labels with a diameter of 30 mm for indoor and outdoor use

  • Highly adhesive, special adhesive based on natural rubber

  • Carrier is a satinised glassine paper

  • Upper material consisting of a white, monomeric soft-coated PVC film

  • Minimum bonding temperature: 5°C

  • Usage temperature: -20°C to 80°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for marking the annual maintenance of single anchor points, rope systems etc. Can also be used for other indoor and outdoor applications.

Material

Polyvinyl chloride — flexible film

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information